Shop A & I PRODUCTS
Create Account
3/8" Hydraulic Hose Assembly, Rigid x Swivel Male NPT, 108 11" x11" x2"
- Mfr # A-PHA2W38108S
- Zoro # G101272112
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-PHA2W38108S
- Zoro #
- G101272112
- UPC #
- 67195871551
- Country of Origin
- India
Description
3/8" Hydraulic Hose Assembly, Rigid x Swivel Male NPT, 108, Bend Radius: 2.60", Hose Size: 3/8", Length: 30", Maximum Outside Diameter: 0.69", Minimum Burst Pressure: 19,200 PSI, Notes: Standard: SAE 100R16, Thread: 3/8" NPT, Wire: 2, Working Pressure: 4,800 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.