Shop A & I PRODUCTS
Create Account
Belt, Eng to Deck 48" Super Sufer II 15" x5" x1"
- Mfr # A-TCU18847
- Zoro # G901292204
product price:Â
$
34.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-TCU18847
- Zoro #
- G901292204
- UPC #
- 67195866228
- Country of Origin
- India
Description
Belt, Eng to Deck 48" Super Sufer II, Color: Gray, Length: 98.5", Material: Aramid Cord, Notes: 5/8" x 98.5" Wrapped Aramid Cord, Thickness: 0.46", Type: Wrapped, Width: 5/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov