This item is Discontinued.

A & I Products BLADE-EDGER, 10", 5/8 0.16" x2.24" x9.8" A-B1SB1151

This item is Discontinued.

A & I Products

BLADE-EDGER, 10", 5/8 0.16" x2.24" x9.8" (Discontinued)

Mfr # A-B1SB1151
Zoro # G602462463
UPC # 80971108978
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1SB1151
Zoro #
G602462463
UPC #
80971108978
Country of Origin
United States

Description

BLADE-EDGER, 10", 5/8, Web Notes: Straight Edger Blade. Heated treated blade for extra durability and toughness. The blade is a, Web Notes: 9-13/16" length with 2-1/4" width. The blade center hole is 5/8" with a .150" thickness. The blade, Web Notes: is sharpened on 2 sides and painted black oxide for increased durability. Edger blade fits Wipper, : Clipper, Trailmate, and Rotary brands., Center Hole: 5/8" D", Sharpened: 2 Sides, Finish: Black Oxide, Heat Treated: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews