This item is Discontinued.

A & I Products BLADE-MOWER, XHT, 25", 1-1/16", HL 0" x0" x0" A-B1SN3005

This item is Discontinued.

A & I Products

BLADE-MOWER, XHT, 25", 1-1/16", HL 0" x0" x0" (Discontinued)

Mfr # A-B1SN3005
Zoro # G702463100
UPC # 80971106585
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1SN3005
Zoro #
G702463100
UPC #
80971106585
Country of Origin
United States

Description

BLADE-MOWER, XHT, 25", 1-1/16", HL, Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness., Center Hole: 1-1/16", Outer Hole: 35/64", Width: 2-3/4", Thickness: 0.187, Notes: (1) blade for 25" cut, rear engine rider, punched for new style high lift deflector (B1SB1136)., Length: 25", C to C: 7-1/2", Type: Medium Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews