This item is Discontinued.

A & I Products CabCAM Video System, QUAD Digital Wireless w/ Recording Capability (Incl. 7" Monit1 ) 13"x8"x3.5" A-CDW7M1C

This item is Discontinued.

A & I Products

CabCAM Video System, QUAD Digital Wireless w/ Recording Capability (Incl. 7" Monit1 ) 13"x8"x3.5" (Discontinued)

Mfr # A-CDW7M1C
Zoro # G001703464
UPC # 67195870353
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-CDW7M1C
Zoro #
G001703464
UPC #
67195870353
Country of Origin
China

Description

CabCAM Video System, QUAD Digital Wireless w/ Recording Capability (Incl. 7" Monitor 1 Camera), : Camera.. , Notes 10: 4 cameras can be "paired" to this monitor. Cameras can only be "paired" to one monitor. For, Notes 10: situations where one camera needs to be veiwed on several monitors see our analog wireless systems., Notes 2: 7" High Resolution DIGITAL Transmission QUAD monitor with antennas. Four camera capability 2.4GHz, Notes 2: Card not included., Notes 2: digital wireless receiver with recording capability on Micro SD/TF Card (Max. 128G). Micro SD/TF, Notes 3: button, channel selection, loudspeaker, support attaching slot power supply terminal., Notes 3: The monitor includes: power indicator, remote receiving window, POWER button, MENU button, SEL, Notes 4: mirroring function, made to withstoff-road conditions, audio capabilities., Notes 4: (1) Weatherproof Color Camera: Infrared Illuminators allow up to 32 feet of night visibility, image, Notes 5: Each camera has an antenna a power supply jack. Cameras require 12V to 24V power source., Notes 6: Accessories: Ball Swivel Mounting Bracket with Mounting Pad, U-Support Mounting Bracket with Thumb, Notes 6: Screws, 8 Pin Power Wire Harness with Jack for Power Adaptors,, Notes 7: (2) 3.25' DC Adapters, Sunshield, Full-Featured Remote Control., Notes 8: This system can be expanded to support up to four cameras., Notes 9: CabCAM, Digital Wireless Transmitter & DWC32 - Digital Wireless Camera., Notes 9: Digital Wireless Receiver, DWT34 - CabCAM, Digital Wireless Transmitter & DWC32 - Digital Wireless, Notes 9: Must use part # DWC86 digital wireless camera. CDW7M1C NOT compatible with part #s DWR96 - CabCAM, Volt: For 12 To 24 Volt Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.