Shop A & I PRODUCTS
Create Account
Classical Banded V-Belt (5/8" X 188") 0" x0" x0"
- Mfr # A-B185/02
- Zoro # G301270277
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B185/02
- Zoro #
- G301270277
- UPC #
- 67195858788
- Country of Origin
- India
Description
Classical Banded V-Belt (5/8" X 188"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, OC Length: 5/8" X 188", Type: B Section Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov