This item is Discontinued.

A & I Products Classical Banded V-Belt (5/8" X 245") 0" x0" x0" A-B242/04

This item is Discontinued.

A & I Products

Classical Banded V-Belt (5/8" X 245") 0" x0" x0" (Discontinued)

Mfr # A-B242/04
Zoro # G201270520
UPC # 67195859507
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B242/04
Zoro #
G201270520
UPC #
67195859507
Country of Origin
India

Description

Classical Banded V-Belt (5/8" X 245"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, OC Length: 5/8" X 245", Type: B Section Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.