Shop A & I PRODUCTS
Create Account
Classical Banded V-Belt (7/8" X 349") 36" x36" x9.75"
- Mfr # A-C345/11
- Zoro # G601282321
product price:Â
$
1,709.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-C345/11
- Zoro #
- G601282321
- UPC #
- 67195862234
- Country of Origin
- India
Description
Classical Banded V-Belt (7/8" X 349"), Color: Black, Depth W/O Band: 17/32", Material: Polyester Cord, OC Length: 7/8" X 349", Type: C Section Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov