Shop A & I PRODUCTS
Create Account
Complete SZ 6 SFT EL CV Free Rotation Driveline W/ Friction Clutch 71.5" x8.5" x8.5"
- Mfr # A-BPCVG121R0116
- Zoro # G401713599
product price:Â
$
2,090.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-BPCVG121R0116
- Zoro #
- G401713599
- UPC #
- -
- Country of Origin
- Italy
Description
Complete SZ 6 SFT EL CV Free Rotation Driveline W/ Friction Clutch, C to C: 1210 MM/ 48", Implement: 1 3/8" - 6 Clutch, Notes 2: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes 2: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Notes: The Front Half Will Rotate Up To 60 Degrees Allowing For Easy Hook-Up To The Tractor., Total Length: 1622 MM/ 64", Tractor: 1 3/8" - 6, Web Notes: Complete Constant Velocity Driveline with Friction Clutch. The front half will rotate up to 60, Web Notes: degrees allowing easy tractor hook-up. C-to-C Length: 48" (1210mm). Total Length: 64" (1622 mm)., Web Notes: EL CV Free Rotate: Size S6 CV., Web Notes: Tractor yoke: 1-3/8" - 6 Spline, Implement Clutch: 1-3/8" - 6 Spline. Fits Bondioli & Pavesi SFT 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.