Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable 4" x4" x2"
- Mfr # A-GW210PP4-I
- Zoro # G401284778
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-GW210PP4-I
- Zoro #
- G401284778
- UPC #
- -
- Country of Origin
- China
Description
Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable, Bore Type: Square, Bore: 1.125", Inner Ring Width: 1.188", Lube Type: Relubable, Notes: For Disc Harrow, Outer Ring Width: 1.188", Outside Diameter: 3.5433", Replaces: BCA# DC210TTR4; Link Belt# 18SBG3-210E3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.