This item is Discontinued.

A & I Products Fractional V-Belt (3/8" X 70") 9" x5" x0.7" A-3L700

This item is Discontinued.

A & I Products

Fractional V-Belt (3/8" X 70") 9" x5" x0.7" (Discontinued)

Mfr # A-3L700
Zoro # G901278314
UPC # 67195852739
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-3L700
Zoro #
G901278314
UPC #
67195852739
Country of Origin
United States
Belt Type
3L-SECTION WRAPPED BELT
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Fractional V-Belt (3/8" X 70"), Color: Black, Depth: 7/32", Length: 70", Material: Polyester Cord, Notes: 3/8" x 70" 3L-SECTION WRAPPED BELT Polyester Cord, OC Length: 3/8" X 70", Thickness: .22", Top Width: 3/8", Type: 3L-SECTION WRAPPED BELT, Width: 3/8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.