Shop A & I PRODUCTS
Create Account
Friction Clutch, Type K92/4, 1350 NM, KP 1 3/8" 6 Spline, W/ Ball Type QD 7" x7" x8"
- Mfr # A-W321166
- Zoro # G901703168
product price:Â
$
775.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-W321166
- Zoro #
- G901703168
- UPC #
- -
- Country of Origin
- Germany
Description
Friction Clutch, Type K92/4, 1350 NM, KP 1 3/8" 6 Spline, W/ Ball Type QD, : K92/4 11948 in/lbs marked 135. Replaces Walterscheid W321166. Fits Walterscheid K92/4., Clutch Type: K92/4, Descriptions: Clutch Assy- QD- 11948 in/lbs- marked 135, Reference Number: 12, Replaces: Walterscheid Part No: W321166, Series Or Size: 2400 1 3/8" 6 spline, Size: 1 3/8" - 6 QD K92/4 11948 in.lbs, Web Notes: 2400 Series Friction Clutch Assembly, 1-3/8" 6 Spline with Ball type Quick Disconnect. Clutch type:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.