Shop A & I PRODUCTS

Hub, KB61/20 Radial Pin Clutch, 1 3/8" 6 Spline, 56MM Radius, M10 Bolt Hole 6" x5" x3"

  • Mfr # A-W335824
  • Zoro # G901714768

product price: 
$
191.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-W335824
Zoro #
G901714768
UPC #
-
Country of Origin
Germany

Description

Hub, KB61/20 Radial Pin Clutch, 1 3/8" 6 Spline, 56MM Radius, M10 Bolt Hole, : Walterscheid No. W335824. Fits Walterscheid KB61/20 Clutch., Descriptions: Hub- 56mm Radius- M10 Bolt, Reference Number: 2, Replaces: Walterscheid Part No: W335824, Series Or Size: 1 3/8" 6 Spline QD, Web Notes: KB61/20 Radial Pin Clutch Hub. 1-3/8Þ 6 Spline, 56 mm radius with M10 bolt hole. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.