Inner Profile Tube, w/ Drill Hole, 1bGA 39.5" x2" x1.5"
- Mfr # A-W047901
- Zoro # G901703199
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-W047901
- Zoro #
- G901703199
- UPC #
- -
- Country of Origin
- China
Description
Inner Profile Tube, w/ Drill Hole, 1bGA, Dim B (2): Rilsan Coated, Notes: use w/ outer tube type 2aG, Replaces: Walterscheid Part No: W047901, Size: (A) 39.5 mm (B) 4.5 mm, Web Notes: 1bGA Inner Profile Tube (Lemon style), with drill hole. Profile tube has a rilsan coating. The, Web Notes: rilsan coating creates a low friction surface which reduces thrust loads. 39.5 mm O.D., 4.5 mm Wall, Web Notes: Thickness. 1000 mm Length. Replaces Walterscheid No. W047901. Fits Walterscheid WWE & WWZ series.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.