This item is Discontinued.
This item is Discontinued.
L-POLY-V BELT 0" x0" x0" (Discontinued)
Mfr #
A-695L8
Zoro #
G501277915
UPC # 67195862742
Country of Origin India
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-695L8
- Zoro #
- G501277915
- UPC #
- 67195862742
- Country of Origin
- India
- Belt Type
- L Micro Rib
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
Description
L-POLY-V BELT, Color: Black, Length: 69.5, Material: Polyester Cord, Notes: 8 Rib X 69.5 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 8 Rib
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.