Shop A & I PRODUCTS
Create Account
L-POLY-V BELT 0" x0" x0"
- Mfr # A-975L5
- Zoro # G901280164
product price:Â
$
61.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-975L5
- Zoro #
- G901280164
- UPC #
- 67195864582
- Country of Origin
- India
Description
L-POLY-V BELT, Color: Black, Length: 97.5, Material: Polyester Cord, Notes: 5 Rib X 97.5 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 5 Rib
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov