Shop A & I PRODUCTS
See all product information
Create Account
V-Belt, A-SPA2750, SPA, 2750 mm, 13-mm Top Width
- Mfr # A-SPA2750
- Zoro # G001282648
product price:Â
$
20.65
/ea
Key Features
V-Belt Section
SPA
Number of Ribs
1
Top Width
13 mm
Thickness
10 mm
Outside Length
2750 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SPA2750
- Zoro #
- G001282648
- UPC #
- 67195810361
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- SPA
- Industry Number
- A-SPA2750
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
Metric V-Belt (13 X 2750), Color: Black, Depth: 10mm, Material: Polyester Cord, Pitch Length: 13mm X 2750mm, Type: SPA Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.