This item is Discontinued.

A & I Products Prestige Radio, AM/FM, Weatherband, Aux In (Front) 4 X 25 Watts DIN 11" x4" x9" A-PTR425

This item is Discontinued.

A & I Products

Prestige Radio, AM/FM, Weatherband, Aux In (Front) 4 X 25 Watts DIN 11" x4" x9" (Discontinued)

Mfr # A-PTR425
Zoro # G401716057
UPC # 67195868578
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-PTR425
Zoro #
G401716057
UPC #
67195868578
Country of Origin
United States

Description

Prestige Radio, AM/FM, Weatherband, Aux In (Front) 4 X 25 Watts DIN, Dim B (2): NOAA Weather Band Tuner, Dim C (3): Auxiliary Audio Input, Dim D (4): Auto Store, Dim E (5): Preset Scan, Dim F (6): 30 Station Presets (12AM, 18FM), Dim G (7): Bass/Treble/Balance/Fade, Dim H (8): Clock, Dim I (9): Amber Illumination, Dim J (10): 100 Watts Maximum (25 Watts x 4 Channels, 4 Ohm), Dim K (11): DIN Chassis, Dim L (12): Includes (1) Part # RABC Blunt Cut Harness, Dim M (13): Built For Heavy Duty Applications, Dim N (14): Cabs must be radio ready and have a DIN opening (2"h x 7" w), Dim O (15): Overall Dim 7 3/8" (W) x 2 5/16" (H) x7 7/16" (D), Dim P (16): Mounting Dim 7 3/16" (W) x 2" (H) x 6 7/16" (D), Notes: Cabs must be radio ready and have a DIN opening (2"h x 7" w), Dim A (1): AM/FM Tuner (US/Euro)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.