This item is Discontinued.

A & I Products Prestige Radio, AM/FM, Weatherband, Aux In/USB (Front) 4 X 40 Watts DIN 11" x9.25" x3.75" A-PTR440

This item is Discontinued.

A & I Products

Prestige Radio, AM/FM, Weatherband, Aux In/USB (Front) 4 X 40 Watts DIN 11" x9.25" x3.75" (Discontinued)

Mfr # A-PTR440
Zoro # G601715997
UPC # 67195868586
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-PTR440
Zoro #
G601715997
UPC #
67195868586
Country of Origin
United States

Description

Prestige Radio, AM/FM, Weatherband, Aux In/USB (Front) 4 X 40 Watts DIN, Dim I (9): Clock, Dim J (10): Amber Illumination, Dim K (11): 160 Watts Maximum (40 Watts x 4 Channels, 4 Ohm), Dim L (12): DIN Chassis, Dim M (13): Includes (1) Part # RABC Blunt Cut Harness, Dim N (14): Built For Heavy Duty Applications, Dim O (15): Cabs must be radio ready and have a DIN opening (2"h x 7" w), Dim P (16): Overall Dim 7 3/8" (W) x 2 5/16" (H) x7 7/16" (D), Dim Q (17): Mounting Dim 7 3/16" (W) x 2" (H) x 6 7/16" (D), Notes: Cabs must be radio ready and have a DIN opening (2"h x 7" w), Dim A (1): AM/FM Tuner (US/Euro), Dim B (2): NOAA Weather Band Tuner, Dim C (3): USB MP3 Playback, Dim E (5): Auto Store, Dim F (6): Preset Scan, Dim G (7): 30 Station Presets (12AM, 18FM), Dim D (4): Auxiliary Audio Input, Dim H (8): Bass/Treble/Balance/Fade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.