Shop A & I PRODUCTS
See all product information
Create Account
Primary Wire, 16 AWG, Yellow
- Mfr # A-B1SB6715
- Zoro # G502463157
product price:Â
$
14.99
/ea
Key Features
Wire Size
16 AWG
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B1SB6715
- Zoro #
- G502463157
- UPC #
- 80971114269
- Country of Origin
- United States
- Item
- Primary Wire
- Number of Conductors
- 1C
- Wire Color
- Yellow
- Jacket Color
- Yellow
Description
Primary Wire, Color: Yellow, Gauge: 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.