This item is Discontinued.

A & I Products Pulley, 6 Groove 4" x4" x1" A-AFD5004

This item is Discontinued.

A & I Products

Pulley, 6 Groove 4" x4" x1" (Discontinued)

Mfr # A-AFD5004
Zoro # G801710075
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-AFD5004
Zoro #
G801710075
UPC #
-
Country of Origin
United States

Description

Pulley, 6 Groove, Dim A (1): 1.250", Dim B (2): 2.100", Dim C (3): .670", Dim D (4): .900", Dim E (5): For 21mm Belt, Notes: For 1G, 2G Series, Replaces: 24-2252, Web Notes: 213326, 34-111, 24-1501), Web Notes: for 21mm belts. This pulley fits multiple Allis-Chalmers Tractor models. (NOTE: replaces 1938553,, Web Notes: New 6 groove pulley has an outside diameter of 2.1", width of 1.25", bore diameter of 0.670", and is

Ratings & reviews