Shop A & I PRODUCTS
Create Account
Radial Pin Clutch, 1 3/8" 6 Spl. Female / 1 3/8" 6 Spl. Male, 3550 In/Lbs. Max Torq. 7.5" x4" x4"
- Mfr # A-CA0015
- Zoro # G801714479
product price:Â
$
95.39
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
- A-CA0015
- Zoro #
- G801714479
- UPC #
- -
- Country of Origin
- China
Description
Radial Pin Clutch, 1 3/8" 6 Spl. Female / 1 3/8" 6 Spl. Male, 3550 In/Lbs. Max Torq., : torque. Fits Bondioli & Pavesi, Comer, and Walterscheid applications., Descriptions: Radial Pin Clutch, Dim A (1): Max Torque: 3550 in/lbs, Female Side (A): 1-3/8" 6 Spline, Male Side (B): 1-3/8" 6 Spline, Web Notes: New Radial Pin Clutch. 1-3/8" 6 spline male and female ends. Clutch rated at 3,550 in/lbs max