Shop A & I PRODUCTS

Radial Pin Clutch, Type K31B, 300 NM, 1 3/8" 6 Spline, Ball Type QD Lock 4" x4" x4"

  • Mfr # A-W351076
  • Zoro # G601714587

product price: 
$
393.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-W351076
Zoro #
G601714587
UPC #
-
Country of Origin
Germany

Description

Radial Pin Clutch, Type K31B, 300 NM, 1 3/8" 6 Spline, Ball Type QD Lock, : assembly. Clutch assembly is rated at 2,655 in/lbs. Replaces Walterscheid No. W351076., Clutch Type: K31, Descriptions: Complete clutch 2655inlbs, Replaces: Walterscheid Part No: W351076, Series Or Size: 2100- 1 3/8"- 6 spline QD, Size: 1 3/8" - 6 QD K31B 2655 in.lbs, Web Notes: 2100 Series Walterscheid K32B Radial Pin Clutch. 1-3/8Þ 6 spline ball style quick disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.