Radial Pin Clutch, Type K34B, 1200 NM, 1 3/8" 6 Spline, W/ Ball Type QD 8" x4" x4"

  • Mfr # A-W357920
  • Zoro # G401714589
product price: 
$
479.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-W357920
Zoro #
G401714589
UPC #
-
Country of Origin
Germany

Description

Radial Pin Clutch, Type K34B, 1200 NM, 1 3/8" 6 Spline, W/ Ball Type QD, : assembly. Clutch assembly is rated at 10,620 in/lbs. Replaces Walterscheid No. W357920., Replaces: Walterscheid Part No: W357920, Size: 1 3/8" - 6 QD, K34B, 10620 in.lbs, Web Notes: 2400 Series Walterscheid K34B Radial Pin Clutch. 1-3/8Þ 6 spline ball style quick disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews