Shop A & I PRODUCTS
Create Account
Radiator 1" x1" x1"
- Mfr # A-9619995
- Zoro # G001366805
product price:Â
$
609.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-9619995
- Zoro #
- G001366805
- UPC #
- 67195868351
- Country of Origin
- Unknown
Description
Radiator, Dim A (1): Core Size: 18.500" Wide, Dim B (2): 20.812" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 8 Fins per Inch, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 18.5" wide. This radiator fits multiple Ford / New Holland Skid Steer Loader models., Web Notes: tested. This radiator has 8 fins per inch and 4 rows of tubes. It is 20.812" tall and the core
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov