Radiator 34.5" x27.5" x19"

  • Mfr # A-303457427
  • Zoro # G301366031
product price: 
$
1,079.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-303457427
Zoro #
G301366031
UPC #
67195868242
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 20.5" Wide, Dim B (2): 18.50" High, Dim C (3): 5 Rows of Tubes, Dim D (4): 8 Fins per Inch, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: cab)., Web Notes: is 20.5" wide. This radiator fits the White / Oliver / Minneapolis Moline Tractor 80 American (less, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has 8 fins per inch and 5 rows of tubes. It is 18.5" tall and the core size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews