Radiator Core 23" x20" x8"

  • Mfr # A-AH536R
  • Zoro # G501366848
product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-AH536R
Zoro #
G501366848
UPC #
67195868043
Country of Origin
Ireland

Description

Radiator Core, Dim A (1): A: 15.55" Core Height, Dim B (2): B: 14.17" Core Width, Dim C (3): 3 Rows of Tubes, Dim D (4): 5 Fins per Inch, Web Notes: fit. Each core is made of copper fins and a brass lockseam tube. The radiator core has 5 fins per, Web Notes: inch and 3 rows of tubes. It is 15.55" tall and 14.17" wide. This radiator core fits multiple, Web Notes: John Deere Tractor models., Web Notes: Our new radiator core is designed and built to precise dimensional specifications to ensure an exact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews