Shop A & I PRODUCTS
Create Account
Radiator Hose, Lower 6" x1" x1"
- Mfr # A-SBA310160770
- Zoro # G301366963
product price:Â
$
8.69
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
- A-SBA310160770
- Zoro #
- G301366963
- UPC #
- -
- Country of Origin
- Türkiye
Description
Radiator Hose, Lower, Dim A (1): A - 1.250" ID, Dim B (2): B - 1.00" ID, Web Notes: New lower radiator hose with an inside diameter of 1" on the smaller side and 1.25" on the larger, Web Notes: side. This radiator hose fits the Ford / New Holland Compact Tractor 1110 with hydrostatic, Web Notes: transmission.