This item is Discontinued.

A & I Products SCRAPER BAR, MTD 784-5581 24.2" x2.3" x1.3" A-B1MTD81

This item is Discontinued.

A & I Products

SCRAPER BAR, MTD 784-5581 24.2" x2.3" x1.3" (Discontinued)

Mfr # A-B1MTD81
Zoro # G902461838
UPC # 80971149973
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1MTD81
Zoro #
G902461838
UPC #
80971149973
Country of Origin
United States

Description

SCRAPER BAR, MTD 784-5581, Dim A (1): [Length]24", Dim B (2): [Width]2 1/4", Dim C (3): [Thickness]1/8", Dim D (4): [Mounting Holes]4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews