Shop A & I PRODUCTS
Create Account
Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Black Cloth 23" x22.5" x20.5"
- Mfr # A-F20M245
- Zoro # G401709226
product price:Â
$
957.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-F20M245
- Zoro #
- G401709226
- UPC #
- 67195870172
- Country of Origin
- Türkiye
Description
Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Black Cloth, Dim A (1): Overall mounting plate 11 1/2" x 13 3/4", Notes: SSM200 Wide Base Mechanical Suspension, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest & Adjustable Fold-Up Armrests, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Black Cloth, Notes 9: Seat Cushion & Backrest Are Removeable, Notes 10: Heavy Duty Construction, Some Assembly Required, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.