Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Black Vinyl 23" x23" x20.5"

  • Mfr # A-F20M205
  • Zoro # G501709324
product price: 
$
928.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-F20M205
Zoro #
G501709324
UPC #
67195870176
Country of Origin
Türkiye

Description

Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Black Vinyl, Notes: SSM200 Wide Base Mechanical Suspension, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest & Adjustable Fold-Up Armrests, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Black Vinyl, Notes 9: Seat Cushion & Backrest Are Removeable, Notes 10: Heavy Duty Construction, Some Assembly Required, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews