Shop A & I PRODUCTS

Shear Bolt Clutch, Type KB61/20, 1 3/8" 6 Spline, QD Pin (M10X60-8.8 Bolts) 6" x5" x4"

  • Mfr # A-W335823-A
  • Zoro # G801714677

product price: 
$
328.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-W335823-A
Zoro #
G801714677
UPC #
-
Country of Origin
United States

Description

Shear Bolt Clutch, Type KB61/20, 1 3/8" 6 Spline, QD Pin (M10X60-8.8 Bolts), Descriptions: Clutch Assy- 25842 in/lbs- 56mm Radius- M10bolt, Reference Number: 5, Series Or Size: 2400 1 3/8" 6 spline QD, Size: 1 3/8" - 6 QD 25842 in.lbs, Type: KB61/20, Web Notes: 2400 Series KB61/20 Shear Bolt Clutch. 1-3/8Þ 6 Spline with quick disconnect pin. Clutch assembly, Web Notes: 25842 in/lbs, 56 mm radius à M10 bolt. Fits Walterscheid KB61/20 clutch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.