This item is Discontinued.

This item is Discontinued.
Switch w/ O-ring Superheat, A6 Compressor 4" x1" x1" (Discontinued)
Mfr #
A-220-5000
Zoro #
G401292513
Country of Origin United States
Category Tractor Air Conditioning Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-220-5000
- Zoro #
- G401292513
- UPC #
- -
- Country of Origin
- United States
- Type
- 4
- For Use With
- Color
- Metal Housing
Description
Switch w/ O-ring Superheat, A6 Compressor, Color: Metal Housing, Notes 2: Switch Condition: Open, Notes 3: .430" Thick (OEM Is .455" Thick), Notes: Rear of Compressor. Eff. W/ Accousta Cab II, Reference Number: 15-2110, 6551059, Terminals: 1, Type: 4