Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.375" bore yokes 0.7" x3" x2"

  • Mfr # A-BP408000075

  • Zoro # G702464961


product price:  $48.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-BP408000075
Zoro #
G702464961
UPC #
-
Country of Origin
Italy

Description

Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.375" bore yokes, : Clutches. Replaces Bondioli & Pavesi No. BP408000063., Includes: 3 pins and 2 nuts = washer, Notes 2: Torque @ 110 ft-lbs (150 Nm), Notes: Does Not Fit), Notes: Use The Pin Which Fits Completely Into The Hub Until The Threads Protrude. (Discard The Pin Which, Quantity Required: 1, Replaces: Bondioli Part No: BP408000075, Size: 1 3/8"- 6 x 1 3/8"- 21, Used For: FF Clutches, Web Notes: New Tapered Pin Kit. Kit includes 3 pins and 2 nuts. (Kit uses the pin which fits completely into, Web Notes: the hub until the threads protrude). Pin size 1-3/8" - 6 Spline x 1-3/8" - 21 Spline. Used for FD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.