This item is Discontinued.

A & I Products TIRE-TURF SAVER, 18X8.5X8, 4 PLY 18" x18" x8.2" A-B1TI74

This item is Discontinued.

A & I Products

TIRE-TURF SAVER, 18X8.5X8, 4 PLY 18" x18" x8.2" (Discontinued)

Mfr # A-B1TI74
Zoro # G702460833
UPC # 3325918741
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-B1TI74
Zoro #
G702460833
UPC #
3325918741
Country of Origin
United States

Description

TIRE-TURF SAVER, 18X8.5X8, 4 PLY, Rim Width: 7, Tread Pattern: Turf Saver, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Tread Style: Turf Handlers, Dim A (1): 10.3, Includes: Tire only (does not include rim), Maximum Load: 815, Maximum PSI: 22, Mounted Diameter: 18, Mounted Width: 8.2, Ply: 4

Ratings & reviews