TIRE-TURF TAMER, AT25X12X9, 3 PLY 9.7" x24" x24"

  • Mfr # A-B1TI701

  • Zoro # G402460690


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Tire Size
9.7x24x24
Ply
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1TI701
Zoro #
G402460690
UPC #
3325920715
Country of Origin
United States

Dimensions

Tire Size
9.7x24x24

Details

Ply
3
Item
Lawn Mower Tire

Description

TIRE-TURF TAMER, AT25X12X9, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 17.5, Includes: Tire only (does not include rim), Maximum Load: 495, Maximum PSI: 7, Mounted Diameter: 25.3, Mounted Width: 11.2, Ply: 3, Rim Width: 9.5, Tread Pattern: Turf Tamer, Tread Style: ATV/UTV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.