Shop A & I PRODUCTS
Additional $50.00 delivery surcharge applies per item.
See details
Create Account
Wedge Banded V-Belt (1" X 212") 48" x48" x11"
- Mfr # A-8V2120/11
- Zoro # G101269990
product price:Â
$
2,539.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-8V2120/11
- Zoro #
- G101269990
- UPC #
- 67195855852
- Country of Origin
- India
Description
Wedge Banded V-Belt (1" X 212"), Color: Black, Depth W/O Band: 7/8", Material: Polyester Cord, OC Length: 1" X 212", Type: 8V Banded