Shop A & I PRODUCTS
See all product information
Create Account
Woodruff Key, 1/8 x 1/2 in Key Size, 1 in H
- Mfr # A-WK07
- Zoro # G801542812
product price:Â
$
0.22
/ea
Sold in multiples of 40 for
$8.80
Key Features
System of Measurement
Inch
Key Size
1/8 x 1/2 in
Height
1 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-WK07
- Zoro #
- G801542812
- UPC #
- -
- Country of Origin
- United States
- Item
- Woodruff Key
- System of Measurement
- Inch
Description
Woodruff Keys, 1/8 x 1/2,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.