AMNTS12 12 in. Tube Smoker
- Mfr # 8592230
- Zoro # G103714184
product price:Â
$
41.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8592230
- Zoro #
- G103714184
- UPC #
- 851786005051
- Country of Origin
- China
Description
The A-MAZE-N TUBE SMOKER (AMNTS) is a light weight, durable and portable smoke generator designed to burn BBQ pellets. The AMNTS can be used in just about any charcoal, gas or pellet grill to add that smoke flavor you are looking for. It can be used during cold smoking or supplement smoke during hot smoking. The 12" AMNTS takes approximately 12 oz of BBQ pellets and will burn for 4 hours. Turn your ordinary grill into a BBQ Pit!
Features- Full Metal Product Construction.
- Perforated Cylinder Designed For Up To 4 Hours Of Smoking.
- Dimension - 12 L x 2 H x 2 W in.
- Item Weight - 7.5 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.