
Long Life Aluminum Oxide Flap Wheels, 1-1/2in x 1in x 1/4, 1/4 Shank, 10PK
Mfr # 10961
Zoro # G815555648
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Overall Diameter
1-1/2in
Flap Width
1in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10961
Zoro #
G815555648
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Diameter
1-1/2in
Flap Width
1in
Details
Abrasive Material
Aluminum Oxide
Grit
120G
Description
Designed for extended durability and efficient material removal, these flap wheels are ideal for a variety of surface finishing tasks. The high-quality aluminum oxide abrasive ensures consistent performance and a smooth finish on metals, wood, and plastics. With a 1-1/2 inch diameter and a 1-inch width, these wheels are perfect for reaching tight spaces and detailed work. The 1/4-inch shank provides a secure fit for most power tools, ensuring stability and precision during use. Whether you're deburring, blending, or polishing, these flap wheels offer long-lasting reliability and superior results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.