
Long Life Aluminum Oxide Flap Wheels, 1-1/2in x 1in x 1/4-20, 1/4 Shank, 10PK
Mfr # 11007
Zoro # G515556211
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Overall Diameter
1-1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11007
Zoro #
G515556211
UPC #
843568110077
Country of Origin
Türkiye
Dimensions
Overall Diameter
1-1/2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
40
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency in a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide a consistent cut rate and long-lasting performance. The 1-1/2 inch diameter and 1 inch width make them ideal for detailed work and accessing tight spaces, while the 1/4-20 threaded shank ensures secure attachment to your power tools. Perfect for use on metals, wood, and plastics, these flap wheels are a versatile addition to any workshop, offering reliable results and extended tool life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.