
Long Life Aluminum Oxide Flap Wheels, 2in x 1-1/2in x 1/4, 1/4 Shank, Grit 60, 10PK
Mfr # 10974
Zoro # G215555323
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 50 for $299.50
Key Features
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10974
Zoro #
G215555323
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Description
These high-performance flap wheels are designed for extended use, providing exceptional durability and efficiency. Crafted with premium aluminum oxide, they deliver consistent cutting action and a smooth finish on a variety of materials. The compact 2 x 1-1/2 inch size and 1/4 inch shank make them ideal for detailed work and hard-to-reach areas. Perfect for deburring, blending, and finishing applications, these flap wheels are a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.