19B2626A 34 mm Unloaded Rear Passenger Side Brake Caliper for 2004-2006 Nissan Sentra, Gray
- Mfr # A42-19B2626A
- Zoro # G624178724
product price:Â
$
97.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A42-19B2626A
- Zoro #
- G624178724
- UPC #
- -
- Country of Origin
- China
Description
Features 100% pressure testing proper braking function on the vehicle. 100% sae specific rubber seals ensure like-new performance. Every caliper consistently includes all hardware needed to ensure quick, convenient installation. New bleeder screws provide trouble-free bleeding and a positive seal. New copper washers are included for a perfect seal. Plastic cap plug in brake port line protects threads before installation. Compatibility 2004-2006 Nissan Sentra. Includes Caliper. Bracket. Installation Hardware. Specifications Caliper Color: Gray. Material: Iron. Piston Material: Steel. Inlet Port Size: M10 x 1.0. Piston Size: 34 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.