277632 0.5 x 20 in. Power Steering Gear Box for 2008-2016 Ford E-series, Black
- Mfr # A42-277632
- Zoro # G724184397
product price:Â
$
481.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A42-277632
- Zoro #
- G724184397
- UPC #
- -
- Country of Origin
- China
Description
Features 100% computerized hydraulic testing measures for proper flow, leakage and performance to ensure perfect fit and function. 100% new o-rings and lip seals ensure no leaking and long-lasting performance. All critical components ( campacs, spool valves, etc.) are triple-tested to ensure product reliability. Rust inhibitive "cool dip" finish is a penetrating dye that completely covers all exposed surfaces for a consistent, protective finish that will not crack, flake or peel. Shafts are surfaced to precise specifications to eliminate premature seal wear and extend gear life. Compatibility 2008-2016 Ford E-series. Includes Gear Box. Gear Instruction Sheet ( 2). Flushing Instruction. Instruction Tag. Sealing Kit. Specifications Finish: Black. Number of Mounting Holes: 3. Hose Port Type: O-Ring. Pump Rotation: Reverse. Pressure Port Thread Size: 0.5 x 20 in. Return Port Thread Size: 0.62 x 18 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.