Shop A1 CARDONE
Create Account
662334 CV Axle Shaft Drive Axle Front Left for 2016 Ford Focus
- Mfr # A42-662334
- Zoro # G724180986
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A42-662334
- Zoro #
- G724180986
- UPC #
- -
- Country of Origin
- China
Description
Constant velocity drive axles are engineered to perform as well as the original design. Designed utilizing the latest technology, this product by Cardone features premium quality and will perform better than advertised. Perfect for your vehicle and lifestyle, it is manufactured to meet or exceed stringent industry standards. CARDONE Technology ensures that all CV axles meet or exceed O.E. form, fit and function. 100% Neoprene boots are designed with additional bellows to resist bellow stress and ozone cracking, the leading cause of boot failure. Boot clamps are pneumatically crimped creating a perfect seal between the boot and housing. High quality grease withstands high-temperature and high-torque demands to ensure long-lasting, reliable performance. A new axle nut is supplied with every unit for hassle-free installation, as the old nut on the vehicle is typically worn or stripped. Splines are precision rolled to ensure proper fit of axle into the mating hub and transmission, which eliminates installation hassles. Threads are precision rolled to ensure proper fit when axle nut is installed. Transmission seal diameter is precision-machined after heat treatment to ensure correct surface finish, promoting long seal life. Axle is measured 100% after assembly to ensure proper fit. Features 100% Neoprene boots are designed with additional bellows to resist bellow stress and ozone cracking, the leading cause of boot failure. A new axle nut is supplied with every unit for hassle-free installation, as the old nut on the vehicle is typically worn or stripped. Axle is measured 100% after assembly to ensure proper fit. Boot clamps are pneumatically crimped creating a perfect seal between the boot and housing. CARDONE Select Engineered ( CSE) Technology ensures that all CV axles meet or exceed O.E. form, fit and function. High quality grease withstands high-temperature and high-torque demands to ensure long-lasting, reliable performance. Splines are precision rolled to ensure proper fit of axle into the mating hub and transmission, which eliminates installation hassles. Threads are precision rolled to ensure proper fit when axle nut is installed. Transmission seal diameter is precision-machined after heat treatment to ensure correct surface finish, promoting long seal life. Specifications Year: 2016. Make: Ford. Model: Focus.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.