7410058 Mass Air Flow Sensor for 2003-2015 Chevy Express, Black
- Mfr # A42-7410058
- Zoro # G924189048
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A42-7410058
- Zoro #
- G924189048
- UPC #
- -
- Country of Origin
- China
Description
Features 100% resolder of critical components ensures superior electrical connections, no intermittent failures and longer product life. All modules are 100% tested with automated computerized test equipment to ensure functionality and reliable. Maf sensor automated test platforms read and evaluate maf sensor output signals during airflow simulation. Testing process ensures maf sensor will meet all performance requirements throughout entire operating range of vehicle and will not cause hesitation or stalling. Maf sensors precisely track o.e. output curves and maintain spec tolerances to ensure accurate scan tool readings for proper operation. Compatibility 2003-2015 Chevy Express. Includes Housing. Instruction Sheet. Specifications Color: Black. Housing Material: Plastic. Mounting Holes: 3. Mounting Type: Bolt-On.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.