This item is Discontinued.

This item is Discontinued.
A19 P102 Majorca Pendant - Bisque - Islands of Light Collection (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P102
- Zoro #
- G804112531
- UPC #
- 610585339787
- Country of Origin
- United States
Description
Our Majorca Pendant has a distinctive crowning cornice setting off the bowl below, hearkening back to ancient Greece. Majorca is great in locations where you want a larger pendant that makes a striking impression. The Majorca style comes in a family of style and size options, and also coordinates with the Minorca Wall Sconce. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 15.75 Height: 6.5 Depth:
- American-made ceramic pendant down light
- Includes 6ft. of white or black cord (your choice) and a matching canopy.
- Shown in natural unfinished bisque (paintable). Over 50 colors, finishes and glazes are also available.
- (Bulb Not Included)
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.