This item is Discontinued.

A19 Lighting A19 P305 Cyprus Pendant - Bisque - Islands of Light Collection P305

This item is Discontinued.

A19 Lighting

A19 P305 Cyprus Pendant - Bisque - Islands of Light Collection (Discontinued)

Mfr # P305
Zoro # G904112479
UPC # 610585339916
Country of Origin United States
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P305
Zoro #
G904112479
UPC #
610585339916
Country of Origin
United States

Description

A stylish Pendant with a multitude of options. Starting with this elegant bowl shape, weft.ve added a pattern of circular holes around the rim for an additional soft glow. Cyprus is available in two sizes, and coordinates with the Cyprus family of wall sconces. Leave in creamy white unfinished bisque or choose a finish that suits your decor.
  • American-made ceramic pendant down light
  • Includes 6ft. of white or black cord (your choice) and a matching canopy.
  • Shown in natural unfinished bisque (paintable). Over 50 colors, finishes and glazes are also available.
  • (Bulb Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 10.25
  • Height: 4.25
  • Depth:
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.