Shop A19 LIGHTING

102CNR Majorca Corner Sconce - Bisque - Islands of Light Collection

  • Mfr # 102CNR
  • Zoro # G804032525

product price: 
$
366.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
102CNR
Zoro #
G804032525
UPC #
610585338179
Country of Origin
United States

Description

Majorcaft.s crowning cornice sets off the closed bowl below, for a traditional look. This handsome corner sconce provides generous up-light, enhanced by a gleaming band around the middle. Majorca coordinates with the Majorca Wall Sconces and Pendant and the Minorca Wall Sconce. Add any of our optional finishes, and the possibilities are amazing.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Candelabra
  • Number of Bulbs: 1
  • Watts Per Bulb: 60
    Dimensions:
  • Width: 11.5
  • Height: 6.5
  • Depth: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.