Shop A2Z SCILAB

Caulk Finishing Spatula 11 Total length with 1 Wide 7 Long Stainless Steel Blade

  • Mfr # A2Z-ZR-WHS7BY
  • Zoro # G208794418

product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A2Z-ZR-WHS7BY
Zoro #
G208794418
UPC #
3893084172001
Country of Origin
Pakistan

Description

Grout Remover Tool-Helps remove the seal and re-sealing, removal of bumps and dents surface, and clean the residual glue easily. This tool can be used as a grout remove scraper with many uses including easily to rip the old caulk and smooth the caulk well.Multiple Usage Scenerios- The dimension is applicable for interior and exterior caulking. Ideal for home, kitchen, bathroom, floor, tank, window, sink joint, frames seal, etc. Use it for spreading caulk, improving the agglutinating quality and the aesthetic sense of surface. Offset Handle Grip-Classic hardwood handle is offset from the blade which protects knuckles on deep and rough substrate joints. It also provides Improved visibility for the user while tooling.Durable & Sturdy-Manufactured from AISI 420 stainless steel, the product conforms to ISO 9001, ISO 13485, FDA, and other Quality Standards. Smooth finish for aesthetic and corrosion resistance prolonging the life span of the product.Easy to Disinfect-This reusable tool is easy to clean and disinfect. Wood handle and stainless steel blade unaffected by solvents, means easy clean-up. Specifications:Blade Material: Stainless SteelHandle Material: WoodSize: Approx. 7 Blade, 1 Wide, 11 Total LengthBlade Angle: OffsetFinish: Non-reflective Smooth Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.